Shop All Splicing Connectors
Panduit
Compression Connector, 3/0 AWG
Mfr # SCS3/0-X
Zoro # G0792762
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Orange
- Overall Length 2.12 in
- Finish/Coating Tin-Plated
- Maximum Voltage (kV) 35
- Product Type Compression Connectors - Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCS3/0-X
- Zoro # G0792762
- UPC # 7498390335
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 2.12 in |
Copper Code Conductor Size (AWG) | 3/0 |
Overall Length (In.) | 2.12 |
Wire Strip Length (In.) | 1 |
Details
Item | Compression Connector,3/0 AWG |
Color Code | Orange |
Finish/Coating | Tin-Plated |
Maximum Voltage (kV) | 35 |
Product Type | Compression Connectors - Splices |
Panduit Die Index Number | P50 |
Standards Met | UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C |
Burndy Die Index Number | 14 |
Base Material | Copper |
Barrel Type | Standard |
UL Temperature Rating (°C) | 90 |
Product Class | Splices |
Description
Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827428)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- EGS Replacement Switch, Large, Rocker (EGS20RSA)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-51628-05)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- Panduit Splicing Connectors