Shop All Compression Lugs
Panduit
Compression Connector, 3/0-4/0 AWG
Mfr # CTAP4/0-2-X
Zoro # G0764981
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.08 in
- Material High Conductivity Copper
- Application Utility/Ground Grid
- Height 1.66 in
- Overall Length 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAP4/0-2-X
- Zoro # G0764981
- UPC # 7498383950
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Width | 1.08 in |
Height | 1.66 in |
Overall Length | 0.94 in |
Maximum Run Size (AWG STR) | 36586 |
Maximum Tap Size (AWG STR) | 2 |
Overall Width (mm) | 27.4 |
Minimum Tap Size (AWG SOL) | 6 |
Minimum Tap Size (AWG STR) | 6 |
Overall Length (mm) | 23.9 |
Overall Length (In.) | 0.94 |
Overall Height (mm) | 42.2 |
Overall Width (In.) | 1.08 |
Wire Strip Length (mm) | 32 |
Wire Strip Length (In.) | 1.25 |
Maximum Tap Size (AWG SOL) | 2 |
Minimum Run Size (AWG STR) | 4 |
Overall Height (In.) | 1.66 |
Description
Compression Connector,3/0-4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0041)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- Panduit Lugs & Split Bolts