Shop All Compression Lugs
Panduit
Compression Connector, 3-12 AWG
Mfr # CTAPF3-12-C
Zoro # G0765033
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Application Utility/Ground Grid
- For Use With AWG wire only
- Overall Length 1.25 in
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CTAPF3-12-C
- Zoro # G0765033
- UPC # 7498359974
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.25 in |
Inside Diameter (mm) | 11.7 |
Overall Width (In.) | 0.46 |
Maximum Run Size (AWG STR) | 3 |
Overall Length (mm) | 31.8 |
Wire Strip Length (mm) | 33.3 |
Inside Diameter (In.) | 0.46 |
Minimum Tap Size (AWG STR) | 12 |
Minimum Run Size (AWG STR) | 5 |
Overall Width (mm) | 11.68 |
Overall Length (In.) | 1.25 |
Maximum Tap Size (AWG STR) | 5 |
Wire Strip Length (In.) | 1.3125 |
Description
Compression Connector,3-12 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX8)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- Panduit Compression Lugs