Shop All Splicing Connectors
Panduit
Compression Connector, 2/0 AWG
Mfr # SCL2/0-X
Zoro # G0792561
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Overall Length 3.13 in
- Panduit Die Index Number P45
- Standards Met UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding
- Burndy Die Index Number 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCL2/0-X
- Zoro # G0792561
- UPC # 7498390430
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 3.13 in |
Overall Length (In.) | 3.13 |
Wire Strip Length (In.) | 1.5 |
Copper Code Conductor Size (AWG) | 2/0 |
Details
Item | Compression Connector,2/0 AWG |
Color Code | Black |
Panduit Die Index Number | P45 |
Standards Met | UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding |
Burndy Die Index Number | 13 |
UL Temperature Rating (°C) | 90 |
Finish/Coating | Tin-Plated |
CSA Temperature Rating (°C) | 90 |
Maximum Voltage (kV) | 35 |
Product Type | Compression Connectors - Splices |
Barrel Type | Long |
Base Material | Copper |
Product Class | Splices |
Description
Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- QUICKCABLE Clamp-To-Plug Cable, 4 Gauge, 15ft. (602580-001)
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, Blk (5332)
- Panduit Splicing Connectors