Shop All Compression Lugs
Panduit
Compression Connector, 12-8 AWG
Mfr # CTAPF6-12-C
Zoro # G0765103
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Application Utility/Ground Grid
- For Use With AWG wire only
- Overall Length 0.67 in
- Color International Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAPF6-12-C
- Zoro # G0765103
- UPC # 7498359972
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 0.67 in |
Inside Diameter (mm) | 8.1 |
Overall Length (In.) | 0.67 |
Minimum Tap Size (AWG STR) | 12 |
Minimum Run Size (AWG STR) | 8 |
Overall Width (In.) | 0.32 |
Overall Width (mm) | 8.13 |
Wire Strip Length (mm) | 17.5 |
Wire Strip Length (In.) | 45246 |
Inside Diameter (In.) | 0.32 |
Overall Length (mm) | 17 |
Maximum Run Size (AWG STR) | 6 |
Maximum Tap Size (AWG STR) | 8 |
Description
Compression Connector,12-8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- Panduit Lugs & Split Bolts