Shop All Splicing Connectors
Panduit
Compression Connector, 1000 Kcmil
Mfr # SCL1000-3
Zoro # G0792473
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code White
- Overall Length 6.12 in
- UL Temperature Rating (°C) 90
- Wire Strip Length (In.) 3
- T & B Die Index Number 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCL1000-3
- Zoro # G0792473
- UPC # 7498390490
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 6.12 in |
Wire Strip Length (In.) | 3 |
Overall Length (In.) | 6.12 |
Copper Code Conductor Size (kcmil) | 1 |
Details
Item | Compression Connector,1000 Kcmil |
Color Code | White |
UL Temperature Rating (°C) | 90 |
T & B Die Index Number | 125 |
Barrel Type | Long |
Maximum Voltage (kV) | 35 |
Finish/Coating | Tin-Plated |
Base Material | Copper |
Burndy Die Index Number | 27 |
Standards Met | UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding |
Product Type | Compression Connectors - Splices |
Panduit Die Index Number | P125 |
Product Class | Wire Termination |
Description
Compression Connector,1000 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F22250)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- Panduit Wire Connectors & Disconnects