Shop All Compression Lugs
Panduit
Compression Connector, 10-8 AWG
Mfr # CTAPF8-12-C
Zoro # G0765130
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Application Utility/Ground Grid
- Overall Length 0.67 in
- For Use With AWG wire only
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAPF8-12-C
- Zoro # G0765130
- UPC # 7498359971
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 0.67 in |
Overall Width (mm) | 6.6 |
Overall Length (In.) | 0.67 |
Minimum Run Size (AWG STR) | 10 |
Inside Diameter (mm) | 6.6 |
Maximum Run Size (AWG STR) | 8 |
Wire Strip Length (In.) | 45246 |
Overall Length (mm) | 17 |
Overall Width (In.) | 0.26 |
Inside Diameter (In.) | 0.26 |
Wire Strip Length (mm) | 17.5 |
Minimum Tap Size (AWG STR) | 12 |
Maximum Tap Size (AWG STR) | 10 |
Description
Compression Connector,10-8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC12)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- B&K PRECISION Isolation Transformer, 150 VA, Not Rated, 117 to 124V AC, 120V AC (1604A)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CS)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- Panduit Compression Lugs