Shop All Compression Lugs
Panduit
Compression Connector, 1/0-2/0 AWG
Mfr # CTAP2/0-2/0-X
Zoro # G0764911
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.93 in
- Material High Conductivity Copper
- Application Utility/Ground Grid
- Height 1.37 in
- For Use With AWG wire only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAP2/0-2/0-X
- Zoro # G0764911
- UPC # 7498382131
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Width | 0.93 in |
Height | 1.37 in |
Overall Length | 0.8 in |
Overall Height (In.) | 1.37 |
Overall Width (In.) | 0.93 |
Wire Strip Length (In.) | 1.0625 |
Overall Length (In.) | 0.8 |
Maximum Tap Size (AWG STR) | 36557 |
Overall Width (mm) | 23.6 |
Maximum Run Size (AWG STR) | 36557 |
Minimum Tap Size (AWG STR) | 36526 |
Overall Height (mm) | 34.8 |
Minimum Run Size (AWG STR) | 36526 |
Wire Strip Length (mm) | 27 |
Overall Length (mm) | 20.3 |
Description
Compression Connector,1/0-2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HNF363)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- GARDNER BENDER Wire Connector, Large, Tan, PK400 (16-1H1L)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- Panduit Compression Lugs