Shop All Compression Lugs
Panduit
Compression Connector, 1/0-12 AWG
Mfr # CTAPF1/0-12-L
Zoro # G0765027
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Application Utility/Ground Grid
- Color Orange
- Overall Length 1.82 in
- For Use With AWG wire only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CTAPF1/0-12-L
- Zoro # G0765027
- UPC # 7498359977
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.82 in |
Wire Strip Length (mm) | 47.6 |
Wire Strip Length (In.) | 1.875 |
Overall Width (In.) | 0.63 |
Maximum Tap Size (AWG STR) | 2 |
Maximum Run Size (AWG STR) | 36526 |
Inside Diameter (mm) | 10.7 |
Inside Diameter (In.) | 0.42 |
Overall Length (In.) | 1.82 |
Overall Length (mm) | 46.2 |
Minimum Run Size (AWG STR) | 2 |
Overall Width (mm) | 16 |
Minimum Tap Size (AWG STR) | 12 |
Description
Compression Connector,1/0-12 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-56-L)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- Panduit Lugs & Split Bolts