Shop All Compression Lugs
Panduit
Comp Lug, Cu, Sb, 1h, #4-#3a, #2a, #10s, 90 deg
Mfr # LCA4-10F-L
Zoro # G0424415
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4-10F-L
- Zoro # G0424415
- UPC # 7498355905
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 1.03" |
Overall Length | 1.03 in |
Copper Code Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Barrel Length (In.) | 0.81 |
Overall Length (mm) | 26.2 |
Stud Hole Size (In.) | 0.19 |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (mm) | 4.8 |
Overall Length (In.) | 1.03 |
Tongue Width (mm) | 14 |
Barrel Length (mm) | 20.6 |
Description
One-hole, standard barrel with window lug, #4 — #3 AWG STR, #2 AWG SOL wire, 90° angle tongue, #10 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- NVENT HOFFMAN Syspend 281-Max Intermediate Joint, 12.6 (S2MIJ)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- Panduit Lugs & Split Bolts