Shop All Safety & Disconnect Switch Accessories
Panduit
Coated Galv Steel Cbl/loop, 6ft Vinyl, Rd
Mfr # PSL-MLDC
Zoro # G0421651
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Galvanized Steel
- Width 2.08 in
- Note Vinyl coated galvanized steel cable for lockout tagout
- Finish/Coating Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSL-MLDC
- Zoro # G0421651
- UPC # 7498363372
- Country of Origin Costa Rica
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 2.08 in |
Overall Length (In.) | 6 |
Overall Length | 5.9 in |
Details
Item | Coated Galv Steel Cbl/loop,6ft Vinyl,Rd |
Color | Red |
Material | Galvanized Steel |
Note | Vinyl coated galvanized steel cable for lockout tagout |
Finish/Coating | Vinyl |
Product Type | Hasp |
Product Class | Safety & Security |
Description
Coated Galv Steel Cbl/loop,6ft Vinyl,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- Panduit Switches