Shop All Corrugated Tubing & Fittings
Panduit
Clt Solid, .62" x 100 ft., Hs Nyl, Blk, 1rl
Mfr # CLTS62N-C
Zoro # G0424232
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 15.9 mm
- Corrugated Tubing Inside Dia. 0.665 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Nylon 6
- Temp. Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS62N-C
- Zoro # G0424232
- UPC # 7498362260
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 15.9 mm |
Corrugated Tubing Inside Dia. | 0.665 in |
Outside Dia. | 0.815 in |
External Diameter | 0.85" |
Internal Diameter | 0.66" |
Length | 100 ft |
Outside Diameter Inches | 0.85 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Nylon 6 |
Temp. Range | -40 to 230°F |
Item | Clt Solid,.62" x 100 ft.,Hs Nyl,Blk,1rl |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Crush Impact and Abrasion Resistant |
Product Material | Nylon 6 |
Product Color | Black |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Type | Cable Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated loom tubing solid wall, .62" (15.8mm) x 100', heat stabilized nylon 6, black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- OMRON Right Angle Actuating Key (D4DS-K2)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- REIKU Collaborative Cable Management Solution (COBOT-36VEL)
- Panduit Corrugated Tubing & Fittings