Shop All Corrugated Tubing & Fittings
Panduit
Clt Solid, .35" x 100 ft., Hs Nyl, Blk, 1rl
Mfr # CLTS35N-C
Zoro # G0424950
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.35 in
- Corrugated Tubing Inside Dia. 0.323 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Nylon 6
- Temp. Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS35N-C
- Zoro # G0424950
- UPC # 7498362257
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.35 in |
Corrugated Tubing Inside Dia. | 0.323 in |
Outside Dia. | 0.417 in |
Internal Diameter | 0.35" |
External Diameter | 0.50" |
Length | 100 ft |
Outside Diameter Inches | 0.5 in |
Overall Length | 13 m |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Nylon 6 |
Temp. Range | -40 to 230°F |
Item | Clt Solid,.35" x 100 ft.,Hs Nyl,Blk,1rl |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Crush Impact and Abrasion Resistant |
Product Color | Black |
Product Material | Nylon 6 |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Product Type | Cable Protection |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 110 degrees celsius |
Description
Corrugated loom tubing solid wall, .31" (7.9mm) x 100', heat stabilized nylon 6, black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GDW4)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT269)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- Panduit Corrugated Tubing & Fittings