Shop All Corrugated Tubing & Fittings
Panduit
Clt Solid, 1" x 100 ft., Hs Nylon, Blk, 1rl
Mfr # CLTS100N-C
Zoro # G0632543
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 0.917 in
- Tubing Size 1 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS100N-C
- Zoro # G0632543
- UPC # 7498362262
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 0.917 in |
Tubing Size | 1 in |
Outside Dia. | 1.114 in |
External Diameter | 1.09" |
Internal Diameter | 0.92" |
Length | 100 ft |
Outside Diameter Inches | 1.09 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 230°F |
Corrugated Tubing Material | Nylon 6 |
Item | Clt Solid,1" x 100 ft.,Hs Nylon,Blk,1rl |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Crush Impact and Abrasion Resistant |
Product Material | Nylon 6 |
Product Name | Cable Tube |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Color | Black |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Clt Solid,1 In. x 100 ft.,Hs Nylon,Blk,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- TEMPCO Thermocouple, Type K (TRW00113)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V81AFF4P1TX11)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- KABLE KONTROL Kable Kontrol® Non Split Corrugated Loom Tubing - 1" Inside Diameter - 250' Length - Black Polyethylene (NSWL1.00-250)
- Panduit Corrugated Tubing & Fittings