Shop All Corrugated Tubing & Fittings
Panduit
Clt Slit, 1.88" x 100 ft., Yellow, 1rl
Mfr # CLT188F-C4
Zoro # G0419691
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1.875 in
- Corrugated Tubing Inside Dia. 1.87 in
- Tubing Size 1.88 in
- Corrugated Tubing Color Yellow
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CLT188F-C4
- Zoro # G0419691
- UPC # 7498382901
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.875 in |
Corrugated Tubing Inside Dia. | 1.87 in |
Tubing Size | 1.88 in |
Outside Dia. | 2.157 in |
Diameter | 2.2" |
External Diameter | 2.17" |
Length | 100 ft |
Details
Corrugated Tubing Color | Yellow |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Clt Slit,1.88" x 100 ft.,Yellow,1rl |
Description/Special Features | Abrasion Resistant |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Name | CLT188F-C4 Corrugated Loom Tubing |
Product Color | Yellow |
Cable Manager Type | Cable Concealer |
Certifications & Standards | UL94 HB |
Product Material | Polyethylene |
Product Type | Cable Protection |
Min Operating Temperature | -40 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Description
Clt Slit,1.88 In. x 100 ft.,Yellow,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 1/4" Inside Diameter - 39" long (COSHLD025)
- Panduit Corrugated Tubing & Fittings