Shop All Corrugated Tubing & Fittings
Panduit
Clt Slit, 1.88" x 100 ft., Orange, 1rl
Mfr # CLT188F-C3
Zoro # G0421222
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1.875 in
- Corrugated Tubing Inside Dia. 1.87 in
- Corrugated Tubing Color Orange
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CLT188F-C3
- Zoro # G0421222
- UPC # 7498382900
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.875 in |
Corrugated Tubing Inside Dia. | 1.87 in |
Outside Dia. | 2.157 in |
Overall Length | 0.35 ft |
Length | 100 ft |
Internal Diameter | 1.88" |
External Diameter | 2.17" |
Outside Diameter Inches | 2.17 in |
Details
Corrugated Tubing Color | Orange |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Clt Slit,1.88" x 100 ft.,Orange,1rl |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Material | Polyethylene |
Product Type | Cable Protection |
Product Name | Cable Protector |
Product Color | Orange |
Cable Manager Type | Protector |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
Corrugated loom tubing slit wall, 1.88" (47.8mm) x 100' (30.5m), polyethylene, orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C425)
- EATON CUTLER-HAMMER DP Series DPU222RP Non-Fusible, Pull-Out Disconnect Switch, 120/240 V, 60 A, 2-Pole, 3R (DPU222RP)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- Panduit Corrugated Tubing & Fittings