Shop All Corrugated Tubing & Fittings
Panduit
Clt Slit, 1.88" x 10 ft., Black, 1rl
Mfr # CLT188F-X20
Zoro # G0415570
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1.875 in
- Corrugated Tubing Inside Dia. 1.87 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT188F-X20
- Zoro # G0415570
- UPC # 7498382732
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.875 in |
Corrugated Tubing Inside Dia. | 1.87 in |
Outside Dia. | 2.157 in |
Height | 2.20" |
Length | 10 ft |
Width | 2.20" |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Item | Clt Slit,1.88" x 10 ft.,Black,1rl |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Type | Cable Protection |
Product Color | Black |
Cable Manager Type | Cable Sleeve |
Product Material | Polyethylene |
Product Name | CLT188F-X20 Flexible Cable Management Tube |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Description
Clt Slit,1.88 In. x 10 ft.,Black,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806NK)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- Panduit Corrugated Tubing & Fittings