Shop All Corrugated Tubing & Fittings
Panduit
Clt Slit, 1.5" x 500 ft., Black, 1rl
Mfr # CLT150F-D20
Zoro # G0426165
product price: $461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Nominal Size 1.5 in
- Corrugated Tubing Inside Dia. 1.484 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT150F-D20
- Zoro # G0426165
- UPC # 7498353310
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.5 in |
Corrugated Tubing Inside Dia. | 1.484 in |
Outside Dia. | 1.728 in |
Length | 500 ft |
Internal Diameter | 1.48" |
External Diameter | 1.73" |
Outside Diameter Inches | 1.85 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Clt Slit,1.5" x 500 ft.,Black,1rl |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Abrasion Resistant |
Product Material | Polyethylene |
Product Name | Cable Loom |
Product Type | Cable Protection |
Product Color | Black |
Cable Manager Type | Cable Loom |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), polyethylene, black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC, 5 PK (GMC-7-R)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKD004)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- Panduit Corrugated Tubing & Fittings