Shop All Corrugated Tubing & Fittings
Panduit
Clt Slit, 1.25" x 750 ft., Black, 1rl
Mfr # CLT125F-.75M20
Zoro # G0419052
product price: $463.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Nominal Size 1.25 in
- Corrugated Tubing Inside Dia. 1.303 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT125F-.75M20
- Zoro # G0419052
- UPC # 7498353306
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.25 in |
Corrugated Tubing Inside Dia. | 1.303 in |
Outside Dia. | 1.524 in |
External Diameter | 1.50" |
Length | 750 ft |
Internal Diameter | 1.29" |
Outside Diameter Inches | 1.5 in |
Overall Length | 25 ft |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Clt Slit,1.25" x 750 ft.,Black,1rl |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Cable Manager Type | Cable Tube |
Product Material | Polyethylene |
Product Type | Cable Protection |
Product Color | Black |
Product Name | Cable Tube |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
Corrugated loom tubing slit wall, 1.25" (31.8mm) x 750' (228.6m), polyethylene, black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1008)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.500-100SP)
- Panduit Corrugated Tubing & Fittings