Shop All Wire Connectors
Panduit
Closed-End Crimp, Clear, 0.930 in., PK100
Mfr # JN418-212-C
Zoro # G0059860
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 12 AWG
- Max. Voltage 600 V
- Min. Wire Combination (2) 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JN418-212-C
- Zoro # G0059860
- UPC # 074983840021
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 12 AWG |
Length | 0.93 in |
Strip Length | 1/2 in |
Overall Length | 0.93 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 18 AWG |
Barrel Inside Diameter | 0.16 in |
Wire Size Range | 18 AWG - 12 AWG |
Wire Strip Length (mm) | 12.7 |
Minimum Metric Conductor Size (mm²) | 1 |
Inside Diameter (In.) | 0.165 |
Maximum Metric Conductor Size (mm²) | 4 |
Minimum Copper Conductor Size (AWG SOL) | #18 |
Maximum Copper Conductor Size (AWG SOL) | #12 |
Wire Strip Length (In.) | 44928 |
Inside Diameter (mm) | 4.19 |
Overall Length (mm) | 23.6 |
Overall Length (In.) | 0.93 |
Maximum Copper Conductor Size (AWG STR) | #12 |
Copper Conductor Size (AWG) | #18 - #10 |
Minimum Copper Conductor Size (AWG STR) | #18 |
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (2) 12 AWG, Contact Finish Tin, Contact Material Brass, Standards CSA C22.2 No 65, UL 486C, Barrel Inside Diameter 0.16 in, Compatible Grainger Part Number 376U11, 38YU61, Compatible Installation Tool Model Number CT-1550, CT-1551, CT-2500/L (CT-2550CH), Compatible with Series CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 150A, 600V AC, Non-Indicating (FRS-R-150)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- LINEMASTER Hercules - Full Shield (535-SWH)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Wire Joint, Insulated, 22-16 AWG, PK100 (JN218-216-C)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- Panduit Wire Connectors & Disconnects