Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, L
Mfr # PCA11-L
Zoro # G0781197
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Length 9.84 ft
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA11-L
- Zoro # G0781197
- UPC # 7498393734
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 9.84 ft |
Minimum Cable Diameter (In.) | 0.11 |
Maximum Cable Diameter (mm) | 3.3 |
Overall Width (mm) | 3 |
Minimum Cable Diameter (mm) | 2.8 |
Overall Height (mm) | 4 |
Maximum Cable Diameter (In.) | 0.13 |
Overall Width (In.) | 0.12 |
Overall Height (In.) | 0.16 |
Description
Clip-On Wire Marker,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- Panduit Cable Clamps & Clips