Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, E
Mfr # PCA11-E
Zoro # G0781160
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Minimum Operating Temperature (°C) -30
- Maximum Operating Temperature (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA11-E
- Zoro # G0781160
- UPC # 7498393727
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Maximum Cable Diameter (In.) | 0.13 |
Overall Height (In.) | 0.16 |
Overall Height (mm) | 4 |
Maximum Cable Diameter (mm) | 3.3 |
Minimum Cable Diameter (mm) | 2.8 |
Minimum Cable Diameter (In.) | 0.11 |
Overall Width (mm) | 3 |
Overall Width (In.) | 0.12 |
Description
Clip-On Wire Marker,E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 6A, 250V AC (OT6)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- GE HUB UNIVERSAL 2"" (TC200P)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- Panduit Cable Clamps & Clips