Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, B
Mfr # PCA11-B
Zoro # G0781179
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Legend B
- Maximum Cable Diameter (In.) 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCA11-B
- Zoro # G0781179
- UPC # 7498393724
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Maximum Cable Diameter (In.) | 0.13 |
Overall Height (In.) | 0.16 |
Maximum Cable Diameter (mm) | 3.3 |
Minimum Cable Diameter (mm) | 2.8 |
Overall Height (mm) | 4 |
Minimum Cable Diameter (In.) | 0.11 |
Overall Width (mm) | 3 |
Overall Width (In.) | 0.12 |
Description
Clip-On Wire Marker,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC (6ZEH3)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- Panduit Cable Clamps & Clips