Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, A
Mfr # PCA11-A
Zoro # G0781118
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Minimum Operating Temperature (°F) -22
- Maximum Cable Diameter (In.) 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA11-A
- Zoro # G0781118
- UPC # 7498393723
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Maximum Cable Diameter (In.) | 0.13 |
Overall Width (In.) | 0.12 |
Overall Width (mm) | 3 |
Minimum Cable Diameter (In.) | 0.11 |
Overall Height (In.) | 0.16 |
Overall Height (mm) | 4 |
Maximum Cable Diameter (mm) | 3.3 |
Minimum Cable Diameter (mm) | 2.8 |
Description
Clip-On Wire Marker,A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 10A, 600V AC, Indicating (FRS-R-10ID)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- GARDNER BENDER Staple Plas Masonry Clip 1/2In (PSM-1550T)
- Panduit Cable Clamps & Clips