Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 9
Mfr # PCA13-9
Zoro # G0781389
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Length 1.5 m
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA13-9
- Zoro # G0781389
- UPC # 7498393796
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 1.5 m |
Overall Height (In.) | 0.18 |
Overall Width (mm) | 3 |
Overall Height (mm) | 4.6 |
Maximum Cable Diameter (In.) | 0.15 |
Minimum Cable Diameter (In.) | 0.13 |
Minimum Cable Diameter (mm) | 3.3 |
Maximum Cable Diameter (mm) | 3.8 |
Overall Width (In.) | 0.12 |
Description
Clip-On Wire Marker,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JLS100)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Wire Clip, .93" Bundle, Gray, PK50 (LC10-A-L8)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- Panduit Cable Clamps & Clips