Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 9
Mfr # PCA11-9
Zoro # G0781151
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Height (mm) 4
- Overall Width (In.) 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA11-9
- Zoro # G0781151
- UPC # 7498393758
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Height (mm) | 4 |
Overall Width (In.) | 0.12 |
Maximum Cable Diameter (In.) | 0.13 |
Minimum Cable Diameter (In.) | 0.11 |
Overall Height (In.) | 0.16 |
Maximum Cable Diameter (mm) | 3.3 |
Overall Width (mm) | 3 |
Minimum Cable Diameter (mm) | 2.8 |
Description
Clip-On Wire Marker,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R (YGA024F)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- MELTRIC 511P0N07443 HANDLE w/NPT SELF EJECTING (511P0N07443)
- Panduit Cable Clamps & Clips