Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 8
Mfr # PCA13-8
Zoro # G0781510
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Length 4 ft
- Overall Height (mm) 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA13-8
- Zoro # G0781510
- UPC # 7498393795
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 4 ft |
Overall Height (mm) | 4.6 |
Minimum Cable Diameter (mm) | 3.3 |
Overall Height (In.) | 0.18 |
Maximum Cable Diameter (mm) | 3.8 |
Maximum Cable Diameter (In.) | 0.15 |
Minimum Cable Diameter (In.) | 0.13 |
Overall Width (In.) | 0.12 |
Overall Width (mm) | 4.8 |
Description
Clip-On Wire Marker,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP8)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- Panduit Cable Clamps & Clips