Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 8
Mfr # PCA11-8
Zoro # G0781039
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Legend Color Black
- Overall Width (mm) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA11-8
- Zoro # G0781039
- UPC # 7498393757
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Width (mm) | 3 |
Maximum Cable Diameter (In.) | 0.13 |
Overall Width (In.) | 0.12 |
Minimum Cable Diameter (mm) | 2.8 |
Minimum Cable Diameter (In.) | 0.11 |
Maximum Cable Diameter (mm) | 3.3 |
Overall Height (mm) | 4 |
Overall Height (In.) | 0.16 |
Description
Clip-On Wire Marker,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (XTCE012B10B)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1C)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2X)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- Panduit Cable Clamps & Clips