Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 7
Mfr # PCA13-7
Zoro # G0781370
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Length 5 m
- Overall Height (In.) 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA13-7
- Zoro # G0781370
- UPC # 7498393794
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 5 m |
Overall Height (In.) | 0.18 |
Minimum Cable Diameter (mm) | 3.3 |
Minimum Cable Diameter (In.) | 0.13 |
Maximum Cable Diameter (mm) | 3.8 |
Overall Width (mm) | 3 |
Maximum Cable Diameter (In.) | 0.15 |
Overall Height (mm) | 4.6 |
Overall Width (In.) | 0.12 |
Description
Clip-On Wire Marker,7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Vertical ID, 8", 50 lb., Nat, PK25 (45-308ID)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21261KB0)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- ZSI Cush-A-Clamp, 6", Tube Clamp, SS304 (096NS106)
- Panduit Cable Clamps & Clips