Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 6
Mfr # PCA13-6
Zoro # G0781413
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Maximum Cable Diameter (In.) 0.15
- Minimum Operating Temperature (°F) -22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA13-6
- Zoro # G0781413
- UPC # 7498393793
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Maximum Cable Diameter (In.) | 0.15 |
Minimum Cable Diameter (In.) | 0.13 |
Overall Width (In.) | 0.12 |
Maximum Cable Diameter (mm) | 3.8 |
Overall Height (mm) | 4.6 |
Overall Width (mm) | 3 |
Overall Height (In.) | 0.18 |
Minimum Cable Diameter (mm) | 3.3 |
Description
Clip-On Wire Marker,6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Black (WL922)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- Panduit Cable Clamps & Clips