Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 5
Mfr # PCA23-5
Zoro # G0781562
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Background Color White
- Maximum Cable Diameter (In.) 0.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA23-5
- Zoro # G0781562
- UPC # 7498393868
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Maximum Cable Diameter (In.) | 0.37 |
Overall Width (In.) | 0.19 |
Minimum Cable Diameter (In.) | 0.23 |
Overall Height (In.) | 0.3 |
Maximum Cable Diameter (mm) | 9.4 |
Overall Width (mm) | 4.8 |
Minimum Cable Diameter (mm) | 5.8 |
Overall Height (mm) | 7.6 |
Description
Clip-On Wire Marker,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- Panduit Cable Clamps & Clips