Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 5
Mfr # PCA13-5
Zoro # G0781422
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Length 16 ft
- Maximum Operating Temperature (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA13-5
- Zoro # G0781422
- UPC # 7498393792
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 16 ft |
Overall Height (In.) | 0.18 |
Overall Height (mm) | 4.6 |
Minimum Cable Diameter (mm) | 3.3 |
Overall Width (mm) | 4.8 |
Maximum Cable Diameter (mm) | 3.8 |
Maximum Cable Diameter (In.) | 0.15 |
Minimum Cable Diameter (In.) | 0.13 |
Overall Width (In.) | 0.12 |
Description
Clip-On Wire Marker,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SC36)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390VH)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- NATIONAL HARDWARE Wire Cable Clamp, 316 in Dia Cable, 1 in L, Malleable IronSteel, Electro GalvanizedZinc (N889-014)
- Panduit Cable Clamps & Clips