Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 5
Mfr # PCA07-5
Zoro # G0781072
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Legend 5
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA07-5
- Zoro # G0781072
- UPC # 7498393716
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Width (In.) | 0.12 |
Maximum Cable Diameter (In.) | 0.1 |
Overall Height (mm) | 2.8 |
Minimum Cable Diameter (In.) | 0.08 |
Minimum Cable Diameter (mm) | 2 |
Overall Width (mm) | 2.9 |
Overall Height (In.) | 0.11 |
Maximum Cable Diameter (mm) | 2.5 |
Description
Clip-On Wire Marker,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK15 (MDT-2000-48A-BLACK)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 50A, 600V AC, Non-Indicating (A6T50)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- Panduit Cable Clamps & Clips