Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 4
Mfr # PCA13-4
Zoro # G0781440
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Height (mm) 4.6
- Minimum Operating Temperature (°F) -22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCA13-4
- Zoro # G0781440
- UPC # 7498393791
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Height (mm) | 4.6 |
Minimum Cable Diameter (In.) | 0.13 |
Overall Height (In.) | 0.18 |
Overall Width (mm) | 3 |
Overall Width (In.) | 0.12 |
Maximum Cable Diameter (mm) | 3.8 |
Maximum Cable Diameter (In.) | 0.15 |
Minimum Cable Diameter (mm) | 3.3 |
Description
Clip-On Wire Marker,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L5)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- Panduit Cable Clamps & Clips