Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 4
Mfr # PCA07-4
Zoro # G0780950
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Minimum Operating Temperature (°F) -22
- Maximum Operating Temperature (°F) 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA07-4
- Zoro # G0780950
- UPC # 7498393715
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Width (In.) | 0.12 |
Overall Height (In.) | 0.11 |
Maximum Cable Diameter (mm) | 2.5 |
Maximum Cable Diameter (In.) | 0.1 |
Overall Width (mm) | 3 |
Overall Height (mm) | 2.8 |
Minimum Cable Diameter (mm) | 2 |
Minimum Cable Diameter (In.) | 0.08 |
Description
Clip-On Wire Marker,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- DAYTON Circuit Breaker, NDB2-63 B20/3 Series 20A, 3 Pole, 480V AC, B Curve (5ZUY6)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-240A)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- Panduit Cable Clamps & Clips