Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 2
Mfr # PCA18-2
Zoro # G0781477
product price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Legend Color Black
- Legend 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA18-2
- Zoro # G0781477
- UPC # 7498393827
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Height (In.) | 0.23 |
Overall Height (mm) | 5.9 |
Overall Width (In.) | 0.12 |
Maximum Cable Diameter (In.) | 0.23 |
Minimum Cable Diameter (In.) | 0.19 |
Maximum Cable Diameter (mm) | 5.8 |
Minimum Cable Diameter (mm) | 4.8 |
Overall Width (mm) | 3 |
Description
Clip-On Wire Marker,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H7)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- ANCOR Black 16 AWG Tinned Copper Wire - 250' (102025)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- Panduit Cable Clamps & Clips