Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 2
Mfr # PCA07-2
Zoro # G0781063
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Product Type Clip-On Wire Marker
- Maximum Operating Temperature (°F) 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA07-2
- Zoro # G0781063
- UPC # 7498393713
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Height (mm) | 2.8 |
Maximum Cable Diameter (In.) | 0.1 |
Overall Width (In.) | 0.12 |
Minimum Cable Diameter (In.) | 0.08 |
Maximum Cable Diameter (mm) | 2.5 |
Minimum Cable Diameter (mm) | 2 |
Overall Width (mm) | 3 |
Overall Height (In.) | 0.11 |
Description
Clip-On Wire Marker,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- GARDNER BENDER Wire Connector, 16 ga., Tan, PK500 (13-1H1)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- Panduit Cable Clamps & Clips