Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 1
Mfr # PCA23-1
Zoro # G0781599
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Product Type Clip-On Wire Marker
- Overall Width (In.) 0.19
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA23-1
- Zoro # G0781599
- UPC # 7498393864
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Width (In.) | 0.19 |
Maximum Cable Diameter (In.) | 0.37 |
Minimum Cable Diameter (mm) | 5.8 |
Minimum Cable Diameter (In.) | 0.23 |
Maximum Cable Diameter (mm) | 9.4 |
Overall Width (mm) | 4.8 |
Overall Height (mm) | 7.6 |
Overall Height (In.) | 0.3 |
Details
Item | Clip-On Wire Marker,1 |
Material | Non-Adhesive Acetal |
Features | Non-adhesive |
Product Type | Clip-On Wire Marker |
Legend Color | Black |
Minimum Operating Temperature (°C) | -30 |
Maximum Operating Temperature (°F) | 194 |
Legend | 1 |
Background Color | White |
Maximum Operating Temperature (°C) | 90 |
Minimum Operating Temperature (°F) | -22 |
Product Name | Clip-On Wire Markers, .23-.37 Wire OD, Black/White 60 PC, Legend: '1'. |
Product Color | White, Black |
Print Type | Number |
Product Material | Acetal |
Product Class | Labels, Markers & Printers |
Description
Clip-On Wire Marker,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 347/600VAC (HBL69W83)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- HUBBELL Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White (HBL5478C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- Panduit Cable Clamps & Clips