Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 1
Mfr # PCA11-1
Zoro # G0780941
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Maximum Cable Diameter (In.) 0.13
- Background Color White
- Overall Height (In.) 0.16
Product Information
- Brand Panduit
- MFR # PCA11-1
- Zoro # G0780941
- UPC # 7498393750
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Maximum Cable Diameter (In.) | 0.13 |
Overall Height (In.) | 0.16 |
Minimum Cable Diameter (mm) | 2.8 |
Maximum Cable Diameter (mm) | 3.3 |
Overall Height (mm) | 4 |
Overall Width (In.) | 0.12 |
Overall Width (mm) | 3 |
Minimum Cable Diameter (In.) | 0.11 |
Details
Item | Clip-On Wire Marker,1 |
Material | Non-Adhesive Acetal |
Features | Non-adhesive |
Background Color | White |
Product Type | Clip-On Wire Marker |
Minimum Operating Temperature (°C) | -30 |
Legend Color | Black |
Minimum Operating Temperature (°F) | -22 |
Legend | 1 |
Maximum Operating Temperature (°F) | 194 |
Maximum Operating Temperature (°C) | 90 |
Print Type | Number |
Product Name | Clip-On Wire Markers, .11-.13 Wire OD, Black/White 300 PC, Legend: '1'. |
Product Color | White, Black |
Product Material | Acetal |
Product Class | Labels, Markers & Printers |
Description
Clip-On Wire Marker,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge protection device, Surgelogic, 40kA, 240 VAC delta, 3 phase, 3 wire, NEMA 4X (SDSA2040D)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA23-2)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- Panduit Cable Clamps & Clips