Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 1
Mfr # PCA07-1
Zoro # G0780987
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Maximum Operating Temperature (°F) 194
- Minimum Operating Temperature (°C) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA07-1
- Zoro # G0780987
- UPC # 7498393712
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Minimum Cable Diameter (In.) | 0.08 |
Overall Height (mm) | 2.8 |
Overall Width (In.) | 0.12 |
Maximum Cable Diameter (mm) | 2.5 |
Overall Width (mm) | 3 |
Maximum Cable Diameter (In.) | 0.1 |
Overall Height (In.) | 0.11 |
Minimum Cable Diameter (mm) | 2 |
Description
Clip-On Wire Marker,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP040-3PK)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- Panduit Cable Clamps & Clips