Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 0
Mfr # PCA11-0
Zoro # G0781109
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Maximum Operating Temperature (°F) 194
- Minimum Operating Temperature (°F) -22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA11-0
- Zoro # G0781109
- UPC # 7498393749
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Maximum Cable Diameter (mm) | 3.3 |
Minimum Cable Diameter (mm) | 2.8 |
Minimum Cable Diameter (In.) | 0.11 |
Overall Width (In.) | 0.12 |
Overall Height (mm) | 4 |
Maximum Cable Diameter (In.) | 0.13 |
Overall Width (mm) | 3 |
Overall Height (In.) | 0.16 |
Details
Item | Clip-On Wire Marker,0 |
Color | White/Black |
Material | Non-Adhesive Acetal |
Features | Non-adhesive |
Maximum Operating Temperature (°F) | 194 |
Minimum Operating Temperature (°F) | -22 |
Background Color | White |
Legend Color | Black |
Minimum Operating Temperature (°C) | -30 |
Maximum Operating Temperature (°C) | 90 |
Product Type | Clip-On Wire Marker |
Product Color | White, Black |
Print Type | Number |
Product Material | Acetal |
Product Name | Clip-On Wire Markers, .11-.13 Wire OD, Black/White 300 PC, Legend: '0'. |
Product Class | Labels, Markers & Printers |
Description
Clip-On Wire Marker,0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- Panduit Cable Clamps & Clips