Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 0
Mfr # PCA07-0
Zoro # G0780932
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Height 0.11 in
- Material Non-Adhesive Acetal
- Width 0.115 in
- Overall Width (In.) 0.115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA07-0
- Zoro # G0780932
- UPC # 7498393711
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 0.11 in |
Width | 0.115 in |
Overall Width (In.) | 0.115 |
Overall Height (In.) | 0.11 |
Minimum Cable Diameter (mm) | 2 |
Overall Height (mm) | 2.8 |
Maximum Cable Diameter (mm) | 2.5 |
Maximum Cable Diameter (In.) | 0.1 |
Overall Width (mm) | 3 |
Minimum Cable Diameter (In.) | 0.08 |
Description
Clip-On Wire Marker,0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN482510500)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA100)
- HALEX 2 In Rigid Steel Conduit Locknut 2/Bg (96196)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- Panduit Cable Clamps & Clips