Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 0-9
Mfr # PCA07-0-9
Zoro # G0781011
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Minimum Cable Diameter (In.) 0.08
- Minimum Operating Temperature (°F) -22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA07-0-9
- Zoro # G0781011
- UPC # 7498392966
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Minimum Cable Diameter (In.) | 0.08 |
Overall Width (In.) | 0.12 |
Overall Height (mm) | 2.8 |
Overall Width (mm) | 3 |
Maximum Cable Diameter (mm) | 2.5 |
Overall Height (In.) | 0.11 |
Maximum Cable Diameter (In.) | 0.1 |
Minimum Cable Diameter (mm) | 2 |
Tag Width | 0.12" |
Tag Length | 0.11" |
Description
Clip-On Wire Marker,0-9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- SOUTHWIRE Southwire 56750023 30V Bell Wire; 100 ft. (3412749)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- NATIONAL HARDWARE Wire Cable Clamp, 316 in Dia Cable, 1 in L, Malleable IronSteel, Electro GalvanizedZinc (N889-014)
- Panduit Cable Clamps & Clips