Shop All Cable Ties
Panduit
Clip-On Mount, Edge Fixed, 3Mm - 6Mm Pan (1000 Pack), 1000PK
Mfr # CME24-M300
Zoro # G404858709
product price: $627.99
/pk 1000, $0.63/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.58 in
- Color Black
- Tensile Strength 222 N
- Width - Cable Tie 0.54
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CME24-M300
- Zoro # G404858709
- UPC # 61305679290
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 0.58 in |
Width | 0.54 in |
Width - Cable Tie | 0.54 |
Length - Cable Tie | 0.58 in |
Details
Color | Black |
Item | Edge Clip Mount |
Tensile Strength | 222 N |
Material | Nylon 6.6 |
Temp. Range | 239 Degrees F to -76 Degrees F |
Standards | RoHS Compliant |
Indoor/Outdoor | Outdoor |
Application | For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. |
Resists | UV Resistant |
Mounting Method | Edge Clip |
Description
The CME24-M300 Edge Clip provides versatile mounting to edges without adhesives or drilling. When paired with a miniature, intermediate or standard cross-section cable tie, will provide a means to secure and route cables parallel or perpendicular and offset (top affixed) to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN22)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 (PRT4S-M3)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 (PLT1.5S-C)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie 100PK (222267)
- Panduit Cable Ties