Shop All Cable Clamps & Clips
Panduit
Cleat Bracket, Height 15Mm, Length 50Mm, (5 Pack), 5PK
Mfr # CBH15L50-V6
Zoro # G004859212
product price: $126.99
/pk 5, $25.40/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Cable Cleat Bracket
- Color Natural
- For Use With Stainless Steel Trefoil Cable Cleats
- Temp. Range 140 Degrees F to -40 Degrees F
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBH15L50-V6
- Zoro # G004859212
- UPC # 61305644963
- Country of Origin Mexico
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Cable Cleat Bracket |
Color | Natural |
For Use With | Stainless Steel Trefoil Cable Cleats |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Stainless Steel |
Resistance Properties | Flame-Resistant |
Maximum Installation Temperature (°F) | 140 |
Minimum Operating Temperature (°C) | -40 |
Environment | Indoor and Outdoor |
Maximum Operating Temperature (°F) | 140 |
Minimum Installation Temperature (°C) | -40 |
Product Type | Cable Cleat Bracket |
Minimum Operating Temperature (°F) | -40 |
Maximum Operating Temperature (°C) | 60 |
Minimum Installation Temperature (°F) | -40 |
Maximum Installation Temperature (°C) | 60 |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
The CBH15L50-V6 Mounting Cleat Bracket is an effective option for protecting against high short circuit fault current requirements in harsh environments. This product eliminates the need for drilling holes through rungs to secure cable cleats and utilizes an easy-to-use swing bolt assembly. Designed for use with Panduit’s CCSSTR Series Stainless Steel Trefoil Cleats and CCALTR Series Aluminum Trefoil Cleats. Features 15mm height, 50mm length, and 316L stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- LEVITON GFI Receptacle (GFNT2-W)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- QUICKCABLE Neoprene Cable Clamps 7/8", PK10 (504406-010)
- Panduit Cable Clamps & Clips