Shop All Corrugated Tubing & Fittings
Panduit
Clear HTAP Cover for HTCT #8-#6 AWG
Mfr # CLRCVR1-1
Zoro # G2997367
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Flammability Rating UL94V-0
- Width 1.41 in
- Height 1.2 in
- Material Polycarbonate/Polypropylene
- Overall Length 4.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLRCVR1-1
- Zoro # G2997367
- UPC # 7498343853
- Country of Origin Mexico
- Category Corrugated Tubing & Fittings
Dimensions
Width | 1.41 in |
Height | 1.2 in |
Overall Length | 4.48 in |
Details
Standards | Flammability Rating UL94V-0 |
Item | H-Tap Cover |
Material | Polycarbonate/Polypropylene |
Product Color | Clear/Black |
Product Class | Grounding & Bonding |
Description
Clear HTAP Cover for HTCT #8-#6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 40A, 250V AC, Non-Indicating (FLNR040)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- CORNING Corning 10 x 10 in. PC-620D Digital Stirring Hot Plate KIT, (6795-620KIT)
- LEVITON Adaptr Outlet 6 Wht 15A (C22-6ADPT-00W)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- SURTEK Corrugated Pipe For Cable 34 X 50M (136853)
- Panduit Corrugated Tubing & Fittings