Shop All Splicing Connectors
Panduit
Clear Htap Cover For Htct #2 Awg
Mfr # CLRCVR2-1
Zoro # G804858323
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate/Polypropylene
- Color Clear/Black
- Overall Length 5.1 in
- Connector Type Cover
- Connector Application Facility Electrical Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CLRCVR2-1
- Zoro # G804858323
- UPC # 7498344270
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 5.1 in |
Height | 1.4 in |
Overall Width | 1.66 |
Overall Height | 1.4 |
Width | 1.66 in |
Overall Width (In.) | 1.66 |
Details
Material | Polycarbonate/Polypropylene |
Color | Clear/Black |
Connector Type | Cover |
Connector Application | Facility Electrical Protection |
Application | Facility Electrical Protection |
For Use With | HTAPS |
Product Type | Cover |
Product Class | Grounding & Bonding |
Description
The CLRCVR2-1 Insulating Cover is made of high impact plastic to provide high impact strength and 360° inspections of crimped connections to assure the crimp is complete and the correct die was used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HSIA)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- Panduit Wire Connectors & Disconnects