Shop All Cable Ties
Panduit
Clamptie, Min, 4.3in, #4, Nat, PK1000
Mfr # PLC1M-S4-M
Zoro # G0418282
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3
- Color Natural
- Width 0.1 in
- Color - Cable Tie Natural
- Tensile Strength 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC1M-S4-M
- Zoro # G0418282
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.3 |
Width | 0.1 in |
Width - Cable Tie | 0.10 in |
Max. Bundle Dia. | 0.75 in |
Approximate Length - Cable Tie | 4 1/2 in |
Mounting Hole Size - Cable Tie | #4 |
Nominal Length | 4 1/2 in |
Actual Length | 4.3 in |
Screw Mount Hole Size | #4 |
Nominal Max. Bundle Dia. | 3/4 in |
Description
Cable Tie, Mountable, Actual Length 4.3 in, Width 0.1 in, Nominal Length 4 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 3/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, Screw Mount Hole Size #4, UL Type 2, 21, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23956601)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- ADVANCE CABLE TIES 11 50 lb. GREEN CABLE TIES 100/BAG (AL-11-50-5-C)
- Panduit Cable Ties