Shop All Cable Ties
Panduit
Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250
Mfr # PLC4H-S25-TL
Zoro # G0417643
product price: $219.99
/pk 250, $0.88/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.1
- Color Natural
- Width 0.30"
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC4H-S25-TL
- Zoro # G0417643
- UPC # 7498338747
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.1 |
Width | 0.30" |
Max. Bundle Dia. | 4 in |
Mounting Hole Size - Cable Tie | 0.26 in; 0.5 in |
Overall Length | 15.1 in |
Description
Clamptie,Lt-Hvy,15.1 In.,1/4,Nat,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- EATON Pilot Light, No Lens, LED (10250T184L)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- Panduit Cable Ties