Shop All Cable Ties
Panduit
Clamp Tie, Metal Barb, 4.6"L (117mm), Mi
Mfr # BC1M-S4-M0
Zoro # G2760940
product price: $284.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.60"
- Width 0.10"
- Minimum Loop Tensile Strength 18 lb
- Product Material Stainless Steel, Nylon 6.6
- Product Line Dome-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BC1M-S4-M0
- Zoro # G2760940
- UPC # 7498373863
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4.60" |
Width | 0.10" |
Details
Minimum Loop Tensile Strength | 18 lb |
Product Material | Stainless Steel, Nylon 6.6 |
Product Line | Dome-Top |
Product Name | Dome-Top Cable Tie |
Product Color | Black |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Description
Clamp Tie, Metal Barb, 4.6"L (117mm), Miniature, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, Detachable Cable (APCRBC124)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, 90 degree elbow, N1 paint, NEMA 1 (LDB690L)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (PLT2I-M0)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- Panduit Cable Ties